Motion
26555
Can Head, 55 G
Mi Item #02473385
MFR #26555
Price$227.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Can Head, 55 G
Mi Item #02473385
MFR #26555

Mfr description
26555 55 GAL EXTEN ALUMINUM HEAD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$227.58/each

Specifications

Dimensions

  • Diameter
    24 in

Details

  • Compatible Drum Capacity
    DRM146
  • Drum Head Style Comp
    Open Head Drums
  • Drum Top Sheet Shape
    Round
  • Material
    Aluminum, Steel
  • Type
    Head Only for 55 Gal Receptacle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)