Specifications
Dimensions
- Height14-1/4 in
- Width/Diameter12-1/8 in
Details
- Approval Listing RegulationsFM, UL
- Capacity4-1/2 gal (US)
- ColorGray
- Container ShapeCylindrical
- MaterialAluminum, Steel
- Opening MethodHand Operated
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)