Motion
26606K

JUSTRITE
26606K

Cease-Fire Biohazard Waste Can, Capacity: 6gal, Container Shape: Cylindrical, Opening Method: Hand Operated
MI ITEM #02473394
MFR #26606K
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JUSTRITE
26606K

Cease-Fire Biohazard Waste Can, Capacity: 6gal, Container Shape: Cylindrical, Opening Method: Hand Operated
MI ITEM #02473394
MFR #26606K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    16-3/4 in
  • Width/Diameter
    12-1/8 in

Details

  • Approval Listing Regulations
    FM, UL
  • Capacity
    6 gal (US)
  • Color
    Black
  • Container Shape
    Cylindrical
  • Material
    Aluminum, Steel
  • Opening Method
    Hand Operated

Overview

Mfr description
26606K 6 G BLACK CEASE FIRE RECEPT.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought