Specifications
Dimensions
- Diameter12-1/8 in
- Height14-1/4 in
Details
- Ash Receptacle Capacity4-1/2 gal (US)
- Color FinishGray
- Product TypesAsh & Trash Combination Receptacle
- Receptacle MaterialAluminum
- ShapeRound
Overview
Mfr description
26624G 4 1/2 GAL GRAY SMOKER RECP