Motion
26630G

JUSTRITE
26630G

Gray Round Ash & Trash Combination Receptacle, Trash Capacity: 30gal, Diameter: 19-7/8", Height: 29-3/4"
MI ITEM #02473423
MFR #26630G
Price$514.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JUSTRITE
26630G

Gray Round Ash & Trash Combination Receptacle, Trash Capacity: 30gal, Diameter: 19-7/8", Height: 29-3/4"
MI ITEM #02473423
MFR #26630G

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$514.33/each

Specifications

Dimensions

  • Diameter
    19-7/8 in
  • Height
    29-3/4 in

Details

  • Color Finish
    Gray
  • Product Types
    Ash & Trash Combination Receptacle
  • Receptacle Material
    Aluminum
  • Shape
    Round
  • Trash Receptacle Capacity
    30 gal (US)

Overview

Mfr description
26630G 30 GAL GRAY CEASE FIRE RECPT
  • Specially contoured to direct smoke and gas from any fire inside the container back into the combustion area, cutting off the air supply and extinguishing flames in seconds
  • Provides around-the-clock protection against trash fires
  • Suitable for use in plants, hospitals, schools, offices and stores
  • Drums should be filled 3/4 full only

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought