Motion
26655W

JUSTRITE
26655W

Cease-Fire Biohazard Waste Can, Capacity: 55gal, Container Shape: Cylindrical, Opening Method: Hand Operated
MI ITEM #02473433
MFR #26655W
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JUSTRITE
26655W

Cease-Fire Biohazard Waste Can, Capacity: 55gal, Container Shape: Cylindrical, Opening Method: Hand Operated
MI ITEM #02473433
MFR #26655W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    35-1/2 in
  • Width/Diameter
    24 in

Details

  • Approval Listing Regulations
    FM
  • Capacity
    55 gal (US)
  • Color
    White
  • Container Shape
    Cylindrical
  • Material
    Aluminum, Steel
  • Opening Method
    Hand Operated

Overview

Mfr description
26655W 55 G WHITE CEASE FIRE RECEPT.
  • Specially contoured to direct smoke and gas from any fire inside the container back into the combustion area, cutting off the air supply and extinguishing flames in seconds
  • Provides around-the-clock protection against trash fires
  • Suitable for use in plants, hospitals, schools, offices and stores
  • Drums should be filled 3/4 full only

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought