Motion
26750
Drum Cover
Mi Item #02473436
MFR #26750
Price$410.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drum Cover
Mi Item #02473436
MFR #26750

Mfr description
26750 55 GAL SAFETY DRUM COVER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$410.55/each

Specifications

Details

  • Compatible Drum Capacity
    200 L
  • Drum Cover Closing Style
    Hinged Self-Closing
  • Drum Head Style Comp
    Open Head Drums
  • Drum Top Sheet Shape
    Round
  • Material
    Steel
  • Type
    Drum Cover
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)