Motion
26800T

JUSTRITE
26800T

Freestanding Brown Round with Cylindrical Head Cigarette/Ash Receptacle, Ash Capacity: 4gal
Mi Item #02473439
MFR #26800T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JUSTRITE
26800T

Freestanding Brown Round with Cylindrical Head Cigarette/Ash Receptacle, Ash Capacity: 4gal
Mi Item #02473439
MFR #26800T

Mfr description
26800T SMOKER CEASE FIRE TERRACOTTA
  • Four gallon receptacles are safe and attractive
  • Innovative self-extinguishing design safely collects unsightly cigarette butts and reduces the risk of fire
  • Flame-retardant, sturdy polyethylene will not rust, dent or crack
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    16-1/2 in
  • Height
    38-1/2 in

Details

  • Ash Receptacle Capacity
    4 gal (US)
  • Bucket Liner Material
    Steel
  • Color Finish
    Brown
  • Mounting Location
    Freestanding
  • Product Types
    Cigarette/Ash Receptacle
  • Receptacle Material
    Polyethylene
  • Shape
    Round with Cylindrical Head
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)