Motion
27004
Rinse Tank Sediment Screen, Steel
MI ITEM #02473443
MFR #27004
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rinse Tank Sediment Screen, Steel
MI ITEM #02473443
MFR #27004

Mfr description
27004 SEDIMENT SCREEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    13-3/4 in
  • Height
    3/4 in
  • Length
    23 in
  • Width
    23 in

Details

  • Material
    Steel
  • Safety Container Comp
    Justrite Tank
  • Type
    Sediment Screen

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)