1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
JUSTRITE
27005
Rinse Tank Basket, Steel
MI ITEM #
02473444
MFR #
27005
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Facility Safety
Storage
Safety Cans and Waste Containers
Safety Can and Container Accessories
JUSTRITE 27005
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JUSTRITE
27005
Rinse Tank Basket, Steel
MI ITEM #
02473444
MFR #
27005
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Depth
13 in
Height
4 in
Length
28 in
Width
28 in
Details
Material
Steel
Safety Container Comp
Justrite Tank
Type
Parts Basket
Overview
Mfr description
27005 PARTS BASKET FOR 27220
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought