Motion
27006
Rinse Tank Sediment Screen, Steel
MI ITEM #02473445
MFR #27006
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rinse Tank Sediment Screen, Steel
MI ITEM #02473445
MFR #27006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    13-3/4 in
  • Height
    3/4 in
  • Length
    23 in
  • Width
    23 in

Details

  • Material
    Steel
  • Safety Container Comp
    Justrite Tank
  • Type
    Sediment Screen

Overview

Mfr description
27006 SEDIMENT SCREEN FOR 27220

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought