1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
JUSTRITE
27110
Parts Rinse Tank - Steel, 11 gal Tank Capacity, 33 in Overall Height, 24 in Overall Width, Red Color
Mi Item #
02473446
MFR #
27110
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Janitorial
Cleaning Supplies
Parts Washers and Supplies
Parts Washers
JUSTRITE 27110
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JUSTRITE
27110
Parts Rinse Tank - Steel, 11 gal Tank Capacity, 33 in Overall Height, 24 in Overall Width, Red Color
Mi Item #
02473446
MFR #
27110
Mfr description
27110 11 GAL RINSE TANK
Self-close cover, operated by foot-treadle, allows a worker to open with both hands full.
An adjustable-rate pneumatic cylinder prevents the cover from slamming shut when the treadle is released.
Drain plug allows for easy solvent replacement.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Height
33 in
Overall Width
24 in
Tank Depth
8-3/4 in
Details
Body Material
Steel
Color
Red
Parts Washer Type
Rinse Tank
Tank Capacity
11 gal (US)
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items