1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
JUSTRITE
27220
Parts Rinse Tank - Steel, 22 gal Tank Capacity, 33 in Overall Height, 35-1/4 in Overall Width, Red Color
MI ITEM #
02473454
MFR #
27220
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Janitorial
Cleaning Supplies
Parts Washers and Supplies
Parts Washers
JUSTRITE 27220
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JUSTRITE
27220
Parts Rinse Tank - Steel, 22 gal Tank Capacity, 33 in Overall Height, 35-1/4 in Overall Width, Red Color
MI ITEM #
02473454
MFR #
27220
Mfr description
27220 22 GAL RINSE TANK
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Height
33 in
Overall Width
35-1/4 in
Tank Depth
12 in
Details
Body Material
Steel
Color
Red
Parts Washer Type
Rinse Tank
Tank Capacity
22 gal (US)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items