Motion
27260
Parts Twin-Chamber Rinse Tank - Steel, 18 gal Tank Capacity, 35-1/4 in Overall Width, Red Color
MI ITEM #02473456
MFR #27260
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Parts Twin-Chamber Rinse Tank - Steel, 18 gal Tank Capacity, 35-1/4 in Overall Width, Red Color
MI ITEM #02473456
MFR #27260

Mfr description
27260 18 GAL 2-COMPART RINSE TANK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Width
    35-1/4 in
  • Tank Depth
    12 in

Details

  • Body Material
    Steel
  • Color
    Red
  • Parts Washer Type
    Twin-Chamber Rinse Tank
  • Tank Capacity
    18 gal (US)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)