Motion
27520
Safety Cabinet Fusible Link, 3/4 In.W
Mi Item #02473464
MFR #27520
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Cabinet Fusible Link, 3/4 In.W
Mi Item #02473464
MFR #27520

Mfr description
27520 FUSIBLE LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    2-1/2 in
  • Width
    3/4 in

Details

  • Material
    Steel
  • Safety Container Comp
    Drain Cans and Drum Covers
  • Type
    Fuse Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)