Motion
27601
Dip Tank, Capacity: 1gal, Material: Steel, Color: Red, Height: 5-1/2", Can Diameter: 9-3/8"
Mi Item #02473467
MFR #27601
Price$254.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dip Tank, Capacity: 1gal, Material: Steel, Color: Red, Height: 5-1/2", Can Diameter: 9-3/8"
Mi Item #02473467
MFR #27601

Mfr description
27601 1 GAL DIP TANK ROUND STYLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$254.63/each

Specifications

Dimensions

  • Can Diameter
    9-3/8 in
  • Height
    5-1/2 in

Details

  • Approval Listing Regulations
    FM, TÜV
  • Capacity
    1 gal (US)
  • Color
    Red
  • Material
    Steel
  • Type
    Dip Tank
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)