1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
JUSTRITE
27602
Dip Tank, Capacity: 2gal, Material: Steel, Color: Red, Height: 10", Can Diameter: 9-3/8"
MI ITEM #
02473468
MFR #
27602
List Price
$255.70
/each
Qty
Add to Cart
Previous Page
Home
JUSTRITE 27602
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JUSTRITE
27602
Dip Tank, Capacity: 2gal, Material: Steel, Color: Red, Height: 10", Can Diameter: 9-3/8"
MI ITEM #
02473468
MFR #
27602
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$255.70
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
27602 2 GAL DIP TANK ROUND STYLE
Specifications
Type
Dip Tank
Capacity
2 gal (US)
Material
Steel
Color
Red
Height
10 in
Can Diameter
9-3/8 in
Approval Listing Regulations
FM, TÜV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data