Motion
27603
Dip Tank, Capacity: 3-1/2gal, Material: Steel, Color: Red, Height: 11-1/4", Can Diameter: 11-3/8"
MI ITEM #02473469
MFR #27603
List Price$318.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dip Tank, Capacity: 3-1/2gal, Material: Steel, Color: Red, Height: 11-1/4", Can Diameter: 11-3/8"
MI ITEM #02473469
MFR #27603

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$318.75/each for your price

Overview

Mfr description
27603 3.5 GAL DIP TANK ROUND STYLE

Specifications

  • Type
    Dip Tank
  • Capacity
    3-1/2 gal (US)
  • Material
    Steel
  • Color
    Red
  • Height
    11-1/4 in
  • Can Diameter
    11-3/8 in
  • Approval Listing Regulations
    FM, TÜV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text