Motion
27605
Dip Tank, Capacity: 5gal, Material: Steel, Color: Red, Height: 13", Can Diameter: 13-3/4"
Mi Item #02473470
MFR #27605
Price$332.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dip Tank, Capacity: 5gal, Material: Steel, Color: Red, Height: 13", Can Diameter: 13-3/4"
Mi Item #02473470
MFR #27605

Mfr description
27605 5 GAL DIP TANK ROUND STYLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$332.25/each

Specifications

Dimensions

  • Can Diameter
    13-3/4 in
  • Height
    13 in

Details

  • Approval Listing Regulations
    FM, TÜV
  • Capacity
    5 gal (US)
  • Color
    Red
  • Material
    Steel
  • Type
    Dip Tank
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)