1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
JUSTRITE
27608
Dip Tank, Capacity: 30L, Material: Steel, Color: Red, Height: 362mm, Can Diameter: 397mm
MI ITEM #
02473472
MFR #
27608
Price
$419.05
/each
Qty
Add to Cart
Previous Page
Home
JUSTRITE 27608
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JUSTRITE
27608
Dip Tank, Capacity: 30L, Material: Steel, Color: Red, Height: 362mm, Can Diameter: 397mm
MI ITEM #
02473472
MFR #
27608
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$419.05
/each
Qty
Add to Cart
Specifications
Dimensions
Can Diameter
397 mm
Height
362 mm
Details
Approval Listing Regulations
FM, TÜV, UL
Capacity
30 L
Color
Red
Material
Steel
Type
Dip Tank
Overview
Mfr description
27608 8 GAL DIP TANK ROUND STYLE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought