Motion
27705
Portable Mixing Tank, Capacity: 5gal, Material: Steel, Height: 16", Can Diameter: 15"
Mi Item #02473479
MFR #27705
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Portable Mixing Tank, Capacity: 5gal, Material: Steel, Height: 16", Can Diameter: 15"
Mi Item #02473479
MFR #27705

Mfr description
27705 PORTABLE MIXING TANK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Can Diameter
    15 in
  • Height
    16 in

Details

  • Approval Listing Regulations
    EPA 40 CFR 63.803(g)
  • Capacity
    5 gal (US)
  • Material
    Steel
  • Type
    Portable Mixing Tank
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)