Motion
27716
Wash Tank, Capacity: 6gal, Material: Steel, Height: 14-1/4", Can Diameter: 15-5/8"
Mi Item #02473483
MFR #27716
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wash Tank, Capacity: 6gal, Material: Steel, Height: 14-1/4", Can Diameter: 15-5/8"
Mi Item #02473483
MFR #27716

Mfr description
27716 6 GAL. WASH TANK ROUND STYLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Can Diameter
    15-5/8 in
  • Height
    14-1/4 in

Details

  • Approval Listing Regulations
    FM, TÜV
  • Capacity
    6 gal (US)
  • Includes
    Basket
  • Material
    Steel
  • Type
    Wash Tank
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)