Motion
28111
Aerosolv® Safety Can & Container Gasket - Neoprene, Aerosol Can Disposal System
Mi Item #02473504
MFR #28111
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aerosolv® Safety Can & Container Gasket - Neoprene, Aerosol Can Disposal System
Mi Item #02473504
MFR #28111

Mfr description
28111 AEROPRENE GASKET-BLACK-5129
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    0.35
  • Length
    4.2
  • Width
    3.8

Details

  • Material
    Neoprene
  • Safety Container Comp
    Aerosol Can Disposal System
  • Type
    Gasket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)