Specifications
Dimensions
- Connection Size3/4 in
Details
- Fm ApprovalFM Approved
- MaterialBrass
- Thread TypeNPS/NPT
- TypeVertical Drum Vent
- Vacuum ReliefAutomatic
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)