Motion
PP12752

JUSTRITE
PP12752

Safety Disposal Can, Capacity: 2gal, Material: Polyethylene, Color: White, Arrester Material: Stainless Steel
MI ITEM #02473753
MFR #PP12752
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JUSTRITE
PP12752

Safety Disposal Can, Capacity: 2gal, Material: Polyethylene, Color: White, Arrester Material: Stainless Steel
MI ITEM #02473753
MFR #PP12752

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PP12752 2 G DISC HPLC CAN

Specifications

  • Capacity
    2 gal (US)
  • Material
    Polyethylene
  • Color
    White
  • Arrester Material
    Stainless Steel
  • Height
    14-3/4 in
  • Can Diameter
    12 in
  • Includes Fill Gauge
    Fill Gauge Not Included
  • Approval Listing Regulations
    FM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text