Motion
TF12752

JUSTRITE
TF12752

Safety Disposal Can, Capacity: 2gal, Material: Polyethylene, Color: White, Arrester Material: Stainless Steel
Mi Item #02473850
MFR #TF12752
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JUSTRITE
TF12752

Safety Disposal Can, Capacity: 2gal, Material: Polyethylene, Color: White, Arrester Material: Stainless Steel
Mi Item #02473850
MFR #TF12752

Mfr description
TF12752 2G CAN HPLC W/S.S. TEFLON ORNG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Can Diameter
    12 in
  • Height
    14-3/4 in

Details

  • Approval Listing Regulations
    FM
  • Arrester Material
    Stainless Steel
  • Capacity
    2 gal (US)
  • Color
    White
  • Includes Fill Gauge
    Fill Gauge Not Included
  • Material
    Polyethylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)