Motion
TF12755

JUSTRITE
TF12755

Safety Disposal Can, Capacity: 5gal, Material: Polyethylene, Arrester Material: Stainless Steel, Height: 20"
MI ITEM #02473851
MFR #TF12755
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JUSTRITE
TF12755

Safety Disposal Can, Capacity: 5gal, Material: Polyethylene, Arrester Material: Stainless Steel, Height: 20"
MI ITEM #02473851
MFR #TF12755

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TF12755 5 GAL DISC HPLC W/SS TEFLON

Specifications

  • Capacity
    5 gal (US)
  • Material
    Polyethylene
  • Arrester Material
    Stainless Steel
  • Height
    20 in
  • Can Diameter
    12 in
  • Includes Fill Gauge
    Fill Gauge Not Included
  • Approval Listing Regulations
    FM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought