Motion
CNB15
Clampnut - 2.933-12 Thread Size, 4.2500 in OD, 3.5600 in Face Dia., 0.7080 in Width, Carbon Steel
Mi Item #02473883
MFR #CNB15
Price$80.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clampnut - 2.933-12 Thread Size, 4.2500 in OD, 3.5600 in Face Dia., 0.7080 in Width, Carbon Steel
Mi Item #02473883
MFR #CNB15

Mfr description
CNB15 CLAMP NUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$80.25/each

Specifications

Dimensions

  • Axial Load
    59000 lbs
  • Face Diameter  
    3.5600 in
  • Outside Diameter  
    4.2500 in
  • Overall Width
    0.7080 in
  • Thread Size  
    2.9330-12 in

Details

  • Bearing Type
    Bearing Lock Nuts
  • Installation Instructions
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    CNB
  • Thread Direction
    Right Hand
  • UPC_NO
    751968201502
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)