Specifications
Dimensions
- End 1 Size1/8 in
- End 1 Size Type1/8 NPTF
- End 2 Size1/8 in
- End 2 Size Type1/8 NPTF
- Weight0.11 lbs
Details
- Adapter Type90° Elbow
- Both Ends Gender TypeFemale to Male
- Both Ends Style/TypeNPSM to NPTF
- Description Keyword1/8 in Female Pipe Swivel x 1/8 in Male Pipe Rigid
- End 1 StyleFemale Pipe Swivel
- End 1 Thread(NPTF) 1/8–27
- End 2 StyleMale Pipe Rigid
- End 2 Thread(NPTF) 1/8–27
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series1501
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)