Motion
3R30-03-250BX

SYNFLEX (DANFOSS)
3R30-03-250BX

SYNFLEX (DANFOSS) 3R30 Series Low Pressure Hose - 3/16 in Inner Diameter, 1750 psi Working Pressure, 3000 in Length
MI ITEM #02473904
MFR #3R30-03-250BX
List Price$3.18/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYNFLEX (DANFOSS)
3R30-03-250BX

SYNFLEX (DANFOSS) 3R30 Series Low Pressure Hose - 3/16 in Inner Diameter, 1750 psi Working Pressure, 3000 in Length
MI ITEM #02473904
MFR #3R30-03-250BX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.18/ft for your price

Overview

Mfr description
3R30-03-250BX HOSE, 100R3 SYNFLEX
  • Low volumetric expansion
  • Low Pressure Tubing
  • Meets or exceeds SAE 100R3
  • Typically used in low-pressure hydraulics, hand tools, lubrication systems, pressure wash hose, and cooling mist systems.

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    1750 psi
  • Additional Details
    Low Pressure Hose
  • ManufacturerName (description attribute)
    Synflex (Danfoss)
  • Burst Pressure
    7000 psi
  • Hose Reinforcement Material
    Fiber
  • Color
    Black
  • Length
    3000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text