Motion
UVB-8HS
Disposable Sleeve - Chemical Resistant, Material: Vinyl, Blue
Mi Item #02473963
MFR #UVB-8HS
Price$3.03/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Sleeve - Chemical Resistant, Material: Vinyl, Blue
Mi Item #02473963
MFR #UVB-8HS

Mfr description
UVB-8HS 8ML 18" SLEEVE
  • Elastic at both ends for comfort
  • Great for forearm coverage
  • 18" length
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.03/pr

Specifications

Dimensions

  • Length
    18 in
  • Material Thickness
    8 mil
  • Size
    18
  • Width
    25.99944 cm

Details

  • Additional Details
    Sewn Seam
  • Closure Type
    Elastic
  • Color
    Blue
  • Description
    Great for food processing, cleaning, maintenance and manufacturing
  • Description Keyword
    Disposable Clothing
  • Features
    Elastic at both ends for comfort
  • Garment Type
    Chemical Resistant
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Manufacturer Upc Number
    662909865304
  • Material
    Vinyl
  • Series
    Vinyl
  • Spec Sheet
  • Type
    Protective Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)