Motion
5070-29
Eaton Vickers Spare Part Rod and Piston Seal -
Mi Item #02474035
MFR #5070-29
Price$27.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Vickers Spare Part Rod and Piston Seal -
Mi Item #02474035
MFR #5070-29

Mfr description
5070-29 V PACKING
  • Specifically designed to be compatible with Eaton cylinders and to optimize Eaton cylinder performance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.77/each

Specifications

Dimensions

  • Height
    2.380 in
  • Length
    0.310 in
  • Outside Diameter
    2.375 in
  • Width
    2.380 in

Details

  • Application
    Rod And Piston Seal Spare Part
  • Replacement Part Type
    Seal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)