Motion
MPT1002CAG7A10HBVR

MP FILTRI USA
MPT1002CAG7A10HBVR

Hydraulic Return Line Filter - 10 micron, 40 gpm Max Flow, 100 psi Max, Visual Indicator
MI ITEM #02474197
MFR #MPT1002CAG7A10HBVR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MP FILTRI USA
MPT1002CAG7A10HBVR

Hydraulic Return Line Filter - 10 micron, 40 gpm Max Flow, 100 psi Max, Visual Indicator
MI ITEM #02474197
MFR #MPT1002CAG7A10HBVR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MPT-100-2C-AG7-A10-HBVR FILTER

Specifications

  • Mounting Configuration
    Tank
  • Filter Rating
    10 micron
  • Maximum Flow Rate
    40 gpm
  • Maximum Operating Pressure
    100 psi
  • Indicator Type
    Visual Indicator
  • Port 1 Size/Type
    SAE 12 (1-1/16–12 UN)
  • Fluid Comp
    Synthetic Fluids, Water-in-Oil Fluids
  • Overall Height
    9.44 in
  • Head Material
    Aluminum
  • Seal Material
    Nitrile
  • Mounting Type
    In-tank
  • Min Operating Temperature
    -13 °F
  • Max Operating Temperature
    +230 °F
  • Connection Gender
    Female

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text