Motion
3205L
Leather Driver Glove with Keystone Thumb - L or Size 9, Cowhide Grain Leather, C Grade, Unlined, Color Beige
MI ITEM #02474199
MFR #3205L
Price$7.35/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Driver Glove with Keystone Thumb - L or Size 9, Cowhide Grain Leather, C Grade, Unlined, Color Beige
MI ITEM #02474199
MFR #3205L

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$7.35/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Weight
    4.10 lbs

Details

  • Additional Details
    Keystone Thumb, Shirred Elastic Back
  • Ansi Isea Cut Resistance Level
    Not Tested
  • Applications
    Driving
  • Back Material
    Split Cowhide
  • Closure Type
    Shirred Elastic Back
  • Coating Coverage
    Uncoated
  • Color
    Beige
  • Comfort Features
    Keystone Thumb, Shirred Elastic Wrist, Unlined
  • Construction Description
    Gunn Cut, Keystone Thumb
  • Cuff Type
    Slip-On
  • Description
    Leather Drivers Work Gloves Competitive Value (CV) C Grade Grain Leather Palm Split Leather Back Keystone Thumb
  • Description Keyword
    Unlined
  • ECCN
    EAR99
  • Finger Coverage
    Full
  • Flame Resistant
    No
  • Hand Type
    Pair
  • Leather Grade
    C Grade
  • Leather Material Type
    Cowhide Grain Leather
  • Liner Material
    Unlined
  • Lining Material
    Unlined
  • Material
    Cowhide Leather
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Palm Features
    Cowhide
  • Protection Type
    General Protection
  • Series
    MCR Safety 3205
  • Stitching Material
    Cotton/Polyester
  • Thumb Style
    Keystone

Overview

Mfr description
3205L IND GRD GRAIN DRVR/SPLIT BACK KEY
  • Gunn pattern
  • All cow leather
  • Grain leather palm
  • Rugged split leather back
  • Color-coded hem to identify size
  • Color: Tuff cream

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought