Motion
3150M
Driver's Work Gloves - M or Size 8, Cowhide Grain Leather, Select B Grade, Cotton, Color Beige, Green
Mi Item #02474200
MFR #3150M
Price$9.86/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Driver's Work Gloves - M or Size 8, Cowhide Grain Leather, Select B Grade, Cotton, Color Beige, Green
Mi Item #02474200
MFR #3150M

Mfr description
3150M COW SPLIT DRVR RED FLEECE LND W/
  • 6 ounce red fleece jersey lining, straight thumb
  • Applications: Operators for construction equipment, farm equipment and forklifts, ranching, tank truck and tractor trailer operators, utility workers, plus all general-purpose applications requiring greater dexterity
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.86/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Coating Coverage
    Uncoated
  • Color
    Beige, Green
  • Cuff Type
    Slip-On
  • Description Keyword
    Cotton Lined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    Select B Grade
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Cotton
  • Material
    Cowhide Leather
  • Material Type
    Leather Drivers Gloves - Straight Thumb
  • Protection Type
    General Protection
  • Thumb Style
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)