Motion
3150L
Driver's Work Gloves - L or Size 9, Cowhide Grain Leather, Select B Grade, Cotton, Color Beige, Brown
MI ITEM #02474201
MFR #3150L
Your Price$8.10/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Driver's Work Gloves - L or Size 9, Cowhide Grain Leather, Select B Grade, Cotton, Color Beige, Brown
MI ITEM #02474201
MFR #3150L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.10/pr(List $11.34)

Overview

Mfr description
3150L COW SPLIT DRVR RED FLEECE LND W/
  • 6 ounce red fleece jersey lining, straight thumb
  • Applications: Operators for construction equipment, farm equipment and forklifts, ranching, tank truck and tractor trailer operators, utility workers, plus all general-purpose applications requiring greater dexterity

Specifications

  • Glove Size
    L or Size 9
  • Material Type
    Leather Drivers Gloves - Straight Thumb
  • Leather Material Type
    Cowhide Grain Leather
  • Leather Grade
    Select B Grade
  • Lining Material
    Cotton
  • Color
    Beige, Brown
  • Coating Coverage
    Uncoated
  • Cuff Type
    Slip-On
  • Hand Type
    Pair
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Straight
  • Description Keyword
    Cotton Lined
  • Material
    Cowhide Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text