Motion
3450M
Leather Driver Glove with Keystone Thumb - M or Size 8, Pigskin Grain Leather, No Grade Listed, Cotton, Color Beige/Green
Mi Item #02474202
MFR #3450M
Price$14.02/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Driver Glove with Keystone Thumb - M or Size 8, Pigskin Grain Leather, No Grade Listed, Cotton, Color Beige/Green
Mi Item #02474202
MFR #3450M

Mfr description
3450M PREM PIG GRAIN DRVR RED FLEECE KEY
  • Red fleece-lined, keystone thumb
  • Naturally suited for wet or insulated conditions, general-purpose applications requiring abrasion protection and breathability of leather and cotton
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.02/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Additional Details
    Keystone Thumb, Fleece Lined, Shirred Elastic Back
  • Ansi Isea Puncture Resistance Level
    3
  • Applications
    Driving
  • Back Material
    Pigskin
  • Closure Type
    Shirred Elastic Back
  • Coating Coverage
    Uncoated
  • Color
    Beige/Green
  • Comfort Features
    Keystone Thumb, Shirred Elastic Wrist
  • Construction Description
    Gunn Cut, Keystone Thumb
  • Cuff Type
    Slip-On
  • Description
    Premium A Grade Grain Pigskin Leather Insulated Gloves with Fleece Lining Keystone Thumb
  • Description Keyword
    Cotton Lined
  • ECCN
    EAR99
  • Finger Coverage
    Full
  • Flame Resistant
    No
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Pigskin Grain Leather
  • Lining Material
    Cotton
  • Material
    Pigskin Leather
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Palm Features
    Abrasion-Resistant
  • Protection Type
    General Protection
  • Series
    3450
  • Thumb Style
    Keystone
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)