Motion
3450L
Artic Jack® Driver' Work Glove - Large Size, Slip-On Cuff, Pigskin Leather Material
MI ITEM #02474203
MFR #3450L
Price$10.49/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Artic Jack® Driver' Work Glove - Large Size, Slip-On Cuff, Pigskin Leather Material
MI ITEM #02474203
MFR #3450L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10.49/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Application
    Driving Gloves
  • Coating Coverage
    Uncoated
  • Color
    Beige / Brown
  • Cuff Style
    Slip-On - Open
  • Cuff Type
    Slip-On
  • Description Keyword
    Cotton Lined
  • Finger Coverage
    Full
  • Glove Pattern
    Gunn
  • Hand Type
    Pair
  • Leather Type
    Pig
  • Lining Material
    Cotton
  • Material
    Pigskin Leather
  • Product Line
    Artic Jack
  • Product Types
    Glove
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Split Or Grain Leather
    Grain
  • Thumb Style
    Keystone
  • Thumb Type
    Keystone
  • Type
    Glove
  • UPC_NO
    30451433450381

Overview

Mfr description
3450L PREM PIG GRAIN DRVR RED FLEECE KEY
  • Red fleece-lined, keystone thumb
  • Naturally suited for wet or insulated conditions, general-purpose applications requiring abrasion protection and breathability of leather and cotton

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought