Motion
3450XL
Driver's Work Gloves - XL or Size 10, Pigskin Grain Leather, Premium Grade, Cotton, Color Beige, Blue
Mi Item #02474204
MFR #3450XL
Price$11.88/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Driver's Work Gloves - XL or Size 10, Pigskin Grain Leather, Premium Grade, Cotton, Color Beige, Blue
Mi Item #02474204
MFR #3450XL

Mfr description
3450XL PREM PIG GRAIN DRVR RED FLEECE
  • Red fleece-lined, keystone thumb
  • Naturally suited for wet or insulated conditions, general-purpose applications requiring abrasion protection and breathability of leather and cotton
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.88/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Weight
    4.90 lbs

Details

  • Coating Coverage
    Uncoated
  • Color
    Beige, Blue
  • Cuff Type
    Slip-On
  • Description Keyword
    Cotton Lined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    Premium Grade
  • Leather Material Type
    Pigskin Grain Leather
  • Lining Material
    Cotton
  • Material
    Pigskin Leather
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Protection Type
    General Protection
  • Thumb Style
    Keystone
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)