Motion
BMP1-032
SWITCH MOUNT BRACKET FOR CP95
Mi Item #02474511
MFR #BMP1-032
Price$0.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SWITCH MOUNT BRACKET FOR CP95
Mi Item #02474511
MFR #BMP1-032

Mfr description
BMP1-032 SWITCH HOLDER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.29/each

Specifications

Dimensions

  • Weight
    0.3 g

Details

  • Country of Origin
    JP
  • Mounting Type
    Bracket
  • Series
    D-

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)