Motion
RHS600
Hydraulic Hose - Steel Material
Mi Item #02474561
MFR #RHS600
Price$122.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Hose - Steel Material
Mi Item #02474561
MFR #RHS600

Mfr description
RHS600 ROUND HOSE STRAINER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$122.79/each

Specifications

Dimensions

  • Size
    6 in
  • Weight
    6.04 lb

Details

  • Manufacturer Upc Number
    822353031605
  • ManufacturerName (description attribute)
    Kuriyama
  • Material
    Steel
  • Product Types
    Round Hole Zinc Plated Steel Strainer (NPSM Threads)
  • Type
    Round Hole Steel Strainer
  • UPC_NO
    822353031605
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)