Motion
3700/XXL
PosiWear UB Basic Coverall
MI ITEM #02474643
MFR #3700/XXL
List Price$248.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PosiWear UB Basic Coverall
MI ITEM #02474643
MFR #3700/XXL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$248.61/each for your price

Overview

Mfr description
3700/XXL POSI-WEAR COVERALL-2XL
  • Full length zipper front and exceptional strength for easy donning
  • Passes NFPA 99 Antistatic test, Low Lint, Ansi Sized for wide range of motion
  • Passes U.S. ASTM 1670-1671 standards for blood and viral penetration
  • Elastic waistband for improved fit
  • Latex Free

Specifications

  • Garment Use
    Chemical
  • Chest Size
    29.1 in
  • Additional Details
    Low Lint
  • Size
    2XL
  • Product Line
    PosiUB
  • Ankle Closure
    Open
  • Color
    White
  • Features
    Full length zipper front and exceptional strength for easy donning
  • Cuff Style
    Open
  • Ankle Style
    Open
  • Hood Included
    No
  • Garment Type
    Coveralls
  • Flame Resistance
    Not a Flame Resistant/Retardant Garment
  • Material
    Polyethylene/Polypropylene
  • Number Of Pockets
    0
  • Closure Type
    Zipper Front
  • Seam Type
    Serged
  • High Visibility
    No
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Description
    PosiWear UB is made from PolySafe material which provides the highest level of barrier protection against chemicals, dry particulates, light sprays and liquid splash. Good for use in painting, asbestos abatement, remediation and oil handling.
  • Approval Listing Regulations
    ANSI, ASTM 1670-1671, ASTM F903, NFPA 99
  • Manufacturer Upc Number
    616314351709
  • UPC_NO
    662909370037
  • Seam
    Serged
  • Product Type
    Coveralls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text