Motion
K81215-TV/0-8

INA (SCHAEFFLER)
K81215-TV/0-8

Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 75 mm ID, 110 mm OD, Plastic Cage
MI ITEM #02474769
MFR #K81215-TV/0-8
Price$458.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
K81215-TV/0-8

Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 75 mm ID, 110 mm OD, Plastic Cage
MI ITEM #02474769
MFR #K81215-TV/0-8

Mfr description
K81215-TV/0-8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$458.04/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Fillet Radius
    0.0390 in
  • Outside Diameter  
    110 mm
  • Overall Width  
    11 mm
  • Weight
    0.5 lbs

Details

  • Cage Material
    Plastic
  • Compatible Washers
    WS81215
  • Description
    Axial cylindrical roller Bearing 874, single direction, comprising K874, GS, WS
  • Dynamic Load Capacity
    38669.065 lbf
  • Max Operating Temperature
    248 °F
  • Max Rpm
    3100 rpm
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    38500 lbf
  • Radial Static Load Capacity
    112000 lbf
  • Series
    K812
  • Static Load Capacity
    112410.072 lbf
  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • UPC_NO
    4012802046632

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)