Motion
40B19T IDLER FOR 1-B HT

TSUBAKI (UST)
40B19T IDLER FOR 1-B HT

Idler Roller Chain Sprocket - 40 / 1/2 in, 0.8750 in Bore, 19 Teeth
Mi Item #02474899
MFR #40B19T IDLER FOR 1-B HT
Price$100.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40B19T IDLER FOR 1-B HT

Idler Roller Chain Sprocket - 40 / 1/2 in, 0.8750 in Bore, 19 Teeth
Mi Item #02474899
MFR #40B19T IDLER FOR 1-B HT

Mfr description
40B19T IDLER FOR 1-B HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.59/each

Specifications

Dimensions

  • Bore Diameter  
    0.8750 in
  • Hub Diameter
    2.5000 in
  • Outside Diameter  
    3.3000 in
  • Pitch  
    0.5000 in
  • Pitch Diameter
    3.0380 in
  • Tooth Width
    0.2840 in
  • Weight
    1.30 lbs

Details

  • Chain Number
    40
  • Chain Number & Pitch
    40 / 1/2 in
  • Hardened Teeth
    Hardened Teeth
  • Hub Type
    B
  • Number Of Teeth  
    19
  • Product Type
    Idler Roller Chain Sprockets
  • UPC_NO
    097039377869
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)