Motion
50B13T IDLER FOR 0-B HT

TSUBAKI (UST)
50B13T IDLER FOR 0-B HT

Idler Roller Chain Sprocket - 50 / 5/8 in, 0.5000 in Bore, 12 Teeth
Mi Item #02474900
MFR #50B13T IDLER FOR 0-B HT
Price$83.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
50B13T IDLER FOR 0-B HT

Idler Roller Chain Sprocket - 50 / 5/8 in, 0.5000 in Bore, 12 Teeth
Mi Item #02474900
MFR #50B13T IDLER FOR 0-B HT

Mfr description
50B13T IDLER FOR 0-B HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.57/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Hub Diameter
    1.8750 in
  • Outside Diameter  
    2.9100 in
  • Pitch  
    0.6250 in
  • Pitch Diameter
    2.6120 in
  • Tooth Width
    0.3430 in
  • Weight
    0.97 lbs

Details

  • Chain Number
    50
  • Chain Number & Pitch
    50 / 5/8 in
  • Hardened Teeth
    Hardened Teeth
  • Hub Type
    B
  • Number Of Teeth  
    12
  • Product Type
    Idler Roller Chain Sprockets
  • Type Of Bearing
    Bronze Bushing
  • UPC_NO
    097039377876
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)