Motion
60B15T IDLER FOR 1-B HT

TSUBAKI (UST)
60B15T IDLER FOR 1-B HT

Idler Roller Chain Sprocket - 60 / 3/4 in, 0.8750 in Bore, 15 Teeth
Mi Item #02474902
MFR #60B15T IDLER FOR 1-B HT
Price$149.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60B15T IDLER FOR 1-B HT

Idler Roller Chain Sprocket - 60 / 3/4 in, 0.8750 in Bore, 15 Teeth
Mi Item #02474902
MFR #60B15T IDLER FOR 1-B HT

Mfr description
60B15T IDLER FOR 1-B HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$149.02/each

Specifications

Dimensions

  • Bore Diameter  
    0.8750 in
  • Hub Diameter
    2.8750 in
  • Outside Diameter  
    3.9800 in
  • Pitch  
    0.7500 in
  • Pitch Diameter
    3.6080 in
  • Tooth Width
    0.4590 in
  • Weight
    2.50 lbs

Details

  • Chain Number
    60
  • Chain Number & Pitch
    60 / 3/4 in
  • Hardened Teeth
    Hardened Teeth
  • Hub Type
    B
  • Number Of Teeth  
    15
  • Product Type
    Idler Roller Chain Sprockets
  • UPC_NO
    097039377890
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)