Motion
60B17T IDLER FOR 2-B HT

TSUBAKI (UST)
60B17T IDLER FOR 2-B HT

Idler Roller Chain Sprocket - 60 / 3/4 in, 1.1250 in Bore, 17 Teeth
MI ITEM #02474903
MFR #60B17T IDLER FOR 2-B HT
Price$183.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60B17T IDLER FOR 2-B HT

Idler Roller Chain Sprocket - 60 / 3/4 in, 1.1250 in Bore, 17 Teeth
MI ITEM #02474903
MFR #60B17T IDLER FOR 2-B HT

Mfr description
60B17T IDLER FOR 2-B HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$183.10/each

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Hub Diameter
    3.2500 in
  • Outside Diameter  
    4.4600 in
  • Pitch  
    0.7500 in
  • Pitch Diameter
    4.0820 in
  • Tooth Width
    0.4590 in
  • Weight
    3.30 lbs

Details

  • Chain Number
    60
  • Chain Number & Pitch
    60 / 3/4 in
  • Hardened Teeth
    Hardened Teeth
  • Hub Type
    B
  • Number Of Teeth  
    17
  • Product Type
    Idler Roller Chain Sprockets
  • UPC_NO
    097039377906

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)