1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TSUBAKI (UST)
80B15
Idler Roller Chain Sprocket - 80 Chain, 1.1250 in Bore, 15 Teeth
Mi Item #
02474904
MFR #
80B15
Price
$240.51
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Chain and Sprockets
Idler Roller Chain Sprockets
TSUBAKI (UST) 80B15
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TSUBAKI (UST)
80B15
Idler Roller Chain Sprocket - 80 Chain, 1.1250 in Bore, 15 Teeth
Mi Item #
02474904
MFR #
80B15
Mfr description
80B15T IDLER FOR 2-B CT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$240
.51
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
1.1250 in
Weight
5.60 lbs
Details
Chain Number
80
Number Of
Teeth
15
Product Type
Idler Roller Chain Sprockets
UPC_NO
097039377937
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items