Motion
2210-K-2RS-TVH-C3

FAG (SCHAEFFLER)
2210-K-2RS-TVH-C3

Self-aligning Ball Bearing - Tapered 1:12, 50 mm ID, 90 mm OD, 23 mm Width, Double Sealed, C3
MI ITEM #02474956
MFR #2210-K-2RS-TVH-C3
Price$288.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
2210-K-2RS-TVH-C3

Self-aligning Ball Bearing - Tapered 1:12, 50 mm ID, 90 mm OD, 23 mm Width, Double Sealed, C3
MI ITEM #02474956
MFR #2210-K-2RS-TVH-C3

Mfr description
2210-K-2RS-TVH-C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$288.73/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    23 mm
  • Precision Rating
    Not Rated
  • Weight
    1.27 lbs

Details

  • Ball Retainer Material
    Glass-Fiber Reinforced Polyamide PA66
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Cage Material
    Polyamide
  • Closure Type
    Double Sealed
  • Description
    2210-K-2RS-TVH-C3
  • Finish Coating
    Uncoated
  • Flush Ground
    No
  • Internal Clearance
    C3
  • Long Description
    2210-K-2RS-TVH-C3 Bearing includes 50 mm tapered 1:12 bore, double sealed closure, 90 mm OD, 23 mm width; perfect for clean environments.
  • Manufacturer Catalog Number
    2210-K-2RS-TVH-C3
  • Max Operating Temperature
    100 °C, 212 °F
  • Max Rpm
    5300 rpm
  • Maximum Operating RPM
    4400 rpm
  • Min Operating Temperature
    -20 °C, -4 °F
  • Number Of Rows
    2
  • Operating Temperature Range
    -30 to +100 °C
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    22900 N
  • Radial Static Load Capacity
    8000 N
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    22
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 630
  • UPC_NO
    4012801160506

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)