Motion
TRU325230UU
Yoke Roller Bearing - 32 mm Bore
MI ITEM #02474961
MFR #TRU325230UU
List Price$470.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 32 mm Bore
MI ITEM #02474961
MFR #TRU325230UU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$470.66/each for your price

Overview

Mfr description
TRU325230UU BRG

Specifications

  • Product Type
    Crowned & Flat Yoke Rollers
  • Bore Diameter
  • Overall Width
    30 mm
  • Outside Diameter
    52 mm
  • Max Rpm
    5000 rpm
  • Static Load Capacity
    46600 N
  • Manufacturer Catalog
  • Series
    TRU
  • Dynamic Load Capacity
    29400 N
  • Manufacturer Catalog Number
    TRU325230UU
  • Weight
    0.43 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought